Howard Robinson 'Basset Hound' Canvas Art, 14x14
Mfr # ALI24032-C1414GG
Zoro # G701402728
Key Features
- Artist Howard Robinson
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI24032-C1414GG
- Zoro # G701402728
- UPC # 192055805362
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Howard Robinson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Howard Robinson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Bassett Hound on a white background.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 12x24 (WAP04435-C1224GG)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Blue Sea' Canvas Art, 30x47 (WAP12046-C3047GG)
- TRADEMARK FINE ART Tatyana Skorohod 'Still Life with Grapes' Canvas Art, 30x47 (1X03714-C3047GG)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- Trademark Fine Art Wall Art & Decor