Trademark Fine Art

Hooshang Khorasani 'Painted Horse 2' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Style Mid-Century Modern
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Hooshang Khorasani
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Animals
Style Mid-Century Modern
Product Type Gallery-Wrapped Canvas Art
Artist Hooshang Khorasani

Description

  • Artist: Hooshang Khorasani
  • Subject: Animals
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dark brown and white horse running towards the left side of the frame.

Hooshang is an internationally exhibited artist with working studios in Ruston, LA, and Orange County, CA. His art career began early � when a newspaper published one of his drawings at age 7. Enrollment in an arts-centered high school followed, then college and a BFA in painting. His early professional years included 12 years as a graphic designer and an award-winning illustrator of children's books. Since 1984, he has worked as a self-employed artist in America and on the Mediterranean coast in Spain. His paintings are displayed in private collections in Europe and across the United States as well as in several corporate collections. They are also part of the permanent collection of Lake Eustis (FL) Museum of Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.