Trademark Fine Art

Holly Carr 'Dragonfly And Poppies' Canvas Art, 30x47


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Holly Carr
  • Subject Animals
  • Style Eclectic
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Artist Holly Carr
Subject Animals
Style Eclectic
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Holly Carr
  • Subject: Animals
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dragonfly in the center of a red floral background.

Holly has gained national acclaim for her unique style of silk painting and public instillations. Holly has exhibited her work throughout Canada and designed for theatre. In recent years Holly has branched out in to performance art, working with numerous musicians and performers including a cross Canada tour with Stuart McLean and the Vinyl Cafe, as well as performances with world renowned violinist Min Lee in Singapore, The National Art Center Orchestra in Ottawa, the Winnipeg Symphony Orchestra as well as her own production with Symphony Nova Scotia where she produced a 32 foot live painting during the performance. Holly has recently performed with the TSYO at Roy Thompson Hall in Toronto and the Orchestre symphonique de Laval.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.