Holli Conger 'Coastal Collage repeat 4' Canvas Art, 18x18
Mfr # ALI47248-C1818GG
Zoro # G401518040
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Holli Conger
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # ALI47248-C1818GG
- Zoro # G401518040
- UPC # 194189022356
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Holli Conger |
Style | Coastal |
Description
- Artist: Holli Conger
- Subject: Abstract
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features horizontal stripes in nautical colors on burlap.
Prominent Colors: Blue, White, Grey, Tan, Pink
Holli Conger has always loved art and during school, art projects were her favorite. In third grade, her art teacher presented her with a big green pencil case (which she still has today) for having the best drawing in the class. She went on to earn a degree in Graphic Design and Advertising and has been a professional artist for 20 years
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- AMISTAD 12 x 12 in. Tortoise Crossing Zone Xing Sign (AM2678161)
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- TRADEMARK FINE ART Tim Otoole 'Riptide Ii' Canvas Art, 16x32 (WAG04889-C1632GG)
- TRADEMARK FINE ART Carissa Luminess 'Joy Bubble' Canvas Art, 8x24 (ALI25775-C824GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range Iv' Canvas Art, 14x19 (WAG03999-C1419GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14 (PH0278-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 16x32 (WAG17474-C1632GG)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- Trademark Fine Art Wall Art & Decor