Hilary Winfield 'Abstract Feather' Canvas Art, 14x19
Mfr # ALI23108-C1419GG
Zoro # G001379218
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Artist Hilary Winfield
Product Information
- Brand Trademark Fine Art
- MFR # ALI23108-C1419GG
- Zoro # G001379218
- UPC # 192055683113
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Artist | Hilary Winfield |
Description
- Artist: Hilary Winfield
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large abstract feather above the frame.
Hilary Winfield is an innovative,contemporary fine artist,creating from both intuition and from the energy and inspiration that she absorbs from the world around her. Originally from Washington,North Carolina,she relocated to Portland,Oregon approximately eleven years ago,awed by the amazing beauty of the Pacific Northwest.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Iv' Canvas Art, 14x19 (WAG13305-C1419GG)
- TRADEMARK FINE ART Dean Russo 'Sweet Poodle' Canvas Art, 14x19 (ALI5781-C1419GG)
- TRADEMARK FINE ART Rio 'Poppies' Canvas Art, 30x47 (MA077-C3040GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 24x24 (WAP0048-C2424GG)
- TRADEMARK FINE ART Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14 (KS495-C1414GG)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- Trademark Fine Art Wall Art & Decor