Trademark Fine Art

Henry Ossawa Tanner 'The Young Sabot Maker' Canvas Art, 35x47


product price: $96.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Traditional
  • Product Type Gallery-Wrapped Canvas Art
  • Subject People
  • Artist Henry Ossawa Tanner
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Style Traditional
Product Type Gallery-Wrapped Canvas Art
Subject People
Artist Henry Ossawa Tanner

Description

  • Artist: Henry Ossawa Tanner
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a child working in a shop in the center of the frame.

Prominent Colors: Brown, Tan, Grey, Black, Yellow

Henry Ossawa Tanner� was an American artist and the first�African-American painter�to gain international acclaim.�Tanner moved to�Paris, France, in 1891 to study, and continued to live there after being accepted in French artistic circles.�His painting entitled�Daniel in the Lions' Den�was accepted into the 1896�Salon,�the official�art exhibition�of the�Academie des Beaux-Arts�in Paris.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.