Hello Angel 'Love Heart' Canvas Art, 24x24
Mfr # ALI2856-C2424GG
Zoro # G301407628
Key Features
- Style Contemporary
- Artist Hello Angel
- Product Type Gallery-Wrapped Canvas Art
- Subject Graphic Illustration
Product Information
- Brand Trademark Fine Art
- MFR # ALI2856-C2424GG
- Zoro # G301407628
- UPC # 190836685295
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Contemporary |
Artist | Hello Angel |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Graphic Illustration |
Description
- Artist: Hello Angel
- Subject: Graphic Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a heart made of floral and paisley designs with the word "love" written in several languages.
Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- TRADEMARK FINE ART Gustav Klimt 'Fulfillment' Canvas Art, 24x32 (BL0401-C2432GG)
- TRADEMARK FINE ART Rio 'Tuscan Cottage' Canvas Art, 18x24 (MA0357-C1824GG)
- TRADEMARK FINE ART Jason Higby 'Desert Bloom Flower Ii' Canvas Art, 24x24 (WAG02643-C2424GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Lois Bryan 'Red Roof Barn In Winter' Canvas Art, 22x32 (LBR00423-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 14x19 (MT0368-C1419GG)
- LARRY GROSSMAN Larry Grossman LG830 16 x 6 in. Me-262 Jet Plasma Metal Sign (LG830)
- Trademark Fine Art Wall Art & Decor