Hello Angel 'Christmas Tree Mandala' Canvas Art, 18x18
Mfr # ALI2863-C1818GG
Zoro # G301408571
Key Features
- Artist Hello Angel
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Graphic Illustration
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI2863-C1818GG
- Zoro # G301408571
- UPC # 190836686827
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Hello Angel |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Graphic Illustration |
Description
- Artist: Hello Angel
- Subject: Graphic Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features stocking and tree radiating outward from a central star.
Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Window' Canvas Art, 35x35 (ALI36494-C3535GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'Midnight Christmas' Canvas Art, 35x47 (ALI12275-C3547GG)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Christmas Manger' Canvas Art, 30x47 (ALI09694-C3047GG)
- TRADEMARK FINE ART Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19 (ALI38702-C1419GG)
- CELEBRATIONS PLATINUM 14 in. D X 9 ft. L LED Prelit Warm White Mixed Pine Christmas Garland (MPGARL-9WAC6WWA)
- Trademark Fine Art Holiday Decor