Hello Angel 'Christmas Angels' Canvas Art, 14x14
Mfr # ALI2866-C1414GG
Zoro # G401410207
Key Features
- Style Contemporary
- Artist Hello Angel
- Product Type Gallery-Wrapped Canvas Art
- Subject Graphic Illustration
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI2866-C1414GG
- Zoro # G401410207
- UPC # 190836806676
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Contemporary |
Artist | Hello Angel |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Graphic Illustration |
Description
- Artist: Hello Angel
- Subject: Graphic Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features angels, flowers, and bells in a radiating design.
Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- QUALITY RESOURCE GROUP Umbrella, White, Nylon, 15in.L, Sleeve Cover (VUM42)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Time Yellow House' Canvas Art, 18x24 (ALI41109-C1824GG)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- TRADEMARK FINE ART Hello Angel 'Christmas Wreath Mandala' Canvas Art, 35x35 (ALI2865-C3535GG)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 24x32 (ALI36625-C2432GG)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- TRADEMARK FINE ART Pela Studio 'Christmas Cuties V' Canvas Art, 35x35 (WAP02915-C3535GG)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- Trademark Fine Art Holiday Decor