Heinrich Hofmann 'Christ in the Garden of Gethsemane' Canvas Art, 18x24
Mfr # ALI10068-C1824GG
Zoro # G101352470
Key Features
- Subject People
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Heinrich Hofmann
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI10068-C1824GG
- Zoro # G101352470
- UPC # 192055014092
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | People |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Heinrich Hofmann |
Description
- Artist: Heinrich Hofmann
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an image of Christ on his knees praying and looking up.
Heinrich Hofmann, born 1824 and died 1911, was a German painter in the early 20th century. Best known for his paintings depicting the life of Jesus Christ and other religious scenes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- TRADEMARK FINE ART Terry F 'Starfall' Canvas Art, 14x14 (1X13503-C1414GG)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Religious' Canvas Art, 30x47 (ALI09590-C3047GG)
- TRADEMARK FINE ART Dan Ballard 'New Morning' Canvas Art, 12x19 (ALI8011-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Reflections of the White Bridge' Canvas Art, 14x19 (DLG0331-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 12x24 (WAP04435-C1224GG)
- TRADEMARK FINE ART John Constable 'The Hay Wain' Canvas Art, 22x32 (BL0910-C2232GG)
- Trademark Fine Art Wall Art & Decor