Trademark Fine Art

Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19


product price: $32.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Heinrich Hofmann
  • Style Traditional
  • Subject People
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Heinrich Hofmann
Style Traditional
Subject People
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Heinrich Hofmann
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of Christ in a brown distressed background.

Heinrich Hofmann, born 1824 and died 1911, was a German painter in the early 20th century. Best known for his paintings depicting the life of Jesus Christ and other religious scenes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.