Trademark Fine Art

Harro Maass 'Long Eared Owl In Snow' Canvas Art, 22x32


product price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Harro Maass
  • Style Natural Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Subject Animals
Product Type Gallery-Wrapped Canvas Art
Artist Harro Maass
Style Natural Modern

Description

  • Artist: Harro Maass
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an owl sitting below a branch covered in snow.

Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.