Hall Groat Ii 'Baseball With Mitt 7' Canvas Art, 24x32
Mfr # ALI35512-C2432GG
Zoro # G001440253
Key Features
- Subject Sports
- Product Type Gallery-Wrapped Canvas Art
- Artist Hall Groat Ii
- Style Mid-Century Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI35512-C2432GG
- Zoro # G001440253
- UPC # 192664284350
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Sports |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Hall Groat Ii |
Style | Mid-Century Modern |
Description
- Artist: Hall Groat Ii
- Subject: Sports
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a baseball in a mitt on a gray background.
Painter Hall Groat II, professor and chair of Art and Design at SUNY Broome Community College, teaches foundation courses in painting, drawing, color theory, and computer graphics. Groat earned a master of fine arts degree in painting and drawing from City University of New York at Brooklyn, a bachelor of arts in art history, minoring in studio art at Binghamton University, and attended graduate and certificate programs at Buffalo State College, Syracuse University, and Savannah College of Art and Design. He also attended summer sessions at Chautauqua School of Art, Chautauqua, NY, and Vermont Studio Center in Johnson, Vt.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- SEALY Mattress, King, 13" H (527008-61)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Tres Amigos Art' Canvas Art, 14x19 (ALI16781-C1419GG)
- TRADEMARK FINE ART Monet 'Madame Monet And Her Son' Canvas Art, 18x24 (AA00998-C1824GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- DESIGN TOSCANO Holy Family with the Young Saint John and Mary Magdalene: Large (DA2933)
- Trademark Fine Art Wall Art & Decor