Trademark Fine Art

Hal Frenck 'Santa Face' Canvas Art, 35x47


product price: $97.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Hal Frenck
  • Subject People
  • Style Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Hal Frenck
Subject People
Style Traditional

Description

  • Artist: Hal Frenck
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of Santa on a dark background.

Hal Frenck is a graduate of Syracuse University School of Art and Science. He had a prolific career as an illustrator and worked as an art director for Batten Barton Durston and Osborn in New York City. After working for various studios in New York and Philadelphia, Hal became a freelance illustrator in New York City. He worked for such prestigious publishing houses as Bantom, Doubleday, Sadler, Daw, Dunton, Macmillan, Panthion and many more. For a complete list of Hal�s accomplishments you can reference the Internet. Google lists more than 2, 500 references to his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.