Gustave Klimt 'Danae, 1907-08' Canvas Art, 24x24
Mfr # BL0408-C2424GG
Zoro # G601494540
Key Features
- Style Impressionism
- Product Type Gallery-wrapped canvas art
- Subject Portrait
- Artist Gustave Klimt
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0408-C2424GG
- Zoro # G601494540
- UPC # 886511191280
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Subject | Portrait |
Artist | Gustave Klimt |
Description
- Artist: Gustave Klimt
- Subject: Portrait
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a nude woman sleeping.
Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- ALL SEASONS All Seasons Down Alternative Comforter, Purple, Twin (GP130161)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- TRADEMARK FINE ART Lisa Audit 'A Woodland Walk XIII' Canvas Art, 35x35 (WAP02836-C3535GG)
- TRADEMARK FINE ART Pierre Renoir 'Summer Landscape' Canvas Art, 26x32 (BL0363-C2632GG)
- TRADEMARK FINE ART John Fan 'Africa Pallete' Canvas Art, 12x19 (1X13689-C1219GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Lab Whiskey' Canvas Art, 12x19 (WAP02778-C1219GG)
- NATIONAL HOLIDAYS HandiThings Tree Stand Tray, 2812 in W, Green (XTRA)
- Trademark Fine Art Wall Art & Decor