Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14
Mfr # BL0408-C1414GG
Zoro # G501494701
Key Features
- Subject Portrait
- Artist Gustave Klimt
- Product Type Gallery-wrapped canvas art
- Style Impressionism
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0408-C1414GG
- Zoro # G501494701
- UPC # 886511086487
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Portrait |
Artist | Gustave Klimt |
Product Type | Gallery-wrapped canvas art |
Style | Impressionism |
Description
- Artist: Gustave Klimt
- Subject: Portrait
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a nude woman sleeping.
Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- TRADEMARK FINE ART Silvia Vassileva 'Folk Song Floral' Canvas Art, 12x19 (WAP06971-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Marion 1' Canvas Art, 35x47 (ALI15332-C3547GG)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 10x32 (ALI1027-C1032GG)
- TRADEMARK FINE ART Dianne Miller 'Watercolor Garden Landscape Ii' Canvas Art, 14x19 (WAG05969-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-16-CIR-Ladybug)
- Trademark Fine Art Wall Art & Decor