Trademark Fine Art

Guido Borelli 'I Pali Blu' Canvas Art, 18x24


product price: $41.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Traditional
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Cityscape
  • Artist Guido Borelli
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Traditional
Product Type Gallery-Wrapped Canvas Art
Subject Cityscape
Artist Guido Borelli

Description

  • Artist: Guido Borelli
  • Subject: Cityscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a city on the left side of a blue landscape.

Artist Guido Borelli da Caluso was born in 1952, in Caluso, Italy at the foothills of the Italian Alps. Born into an artistic family, (his grandfather was a woodcarver and furniture maker, and his paternal uncle and aunt paint) young Guido first discovered painting somewhere between the ages of 4 to 6 years old. With the encouragement of his family, Guido�s first art challenge came at age 13 in the form of a public award. Although he did not win this art award, he continued to make artistic strides, and had his first personal art exhibit at the young age of 17. He received his art training at Accademia Albertina, in Turin, which was founded in 1672, at the special request of the King. Beginning with Guido�s first exhibition at the Ars Plauda Gallery in Turin, Italy in 1969, he has continued to have exhibitions around the world in Catania, Uruguay, Holland, Egypt, United Kingdom, Malta, Norway, Germany, United States, Spain, USSR, Bulgaria, France, Poland, Costa Rica, Kenya, Ethiopia, and Japan. In addition to these rotating exhibitions, he has permanent exhibitions at Robert Paul Gallery Gallery in Stowe, Vermont Galleria Bella in New Orleans, LA, Galerie Art Passion in St. Paul de Vence, France and at the Galleria d�arte Portofino in Portofino, Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.