Guido Borelli 'Due Strade al Mattino' Canvas Art, 30x47
Mfr # ALI34175-C3047GG
Zoro # G001430872
Key Features
- Style Traditional
- Subject Cityscape
- Artist Guido Borelli
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34175-C3047GG
- Zoro # G001430872
- UPC # 192664099244
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Traditional |
Subject | Cityscape |
Artist | Guido Borelli |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Guido Borelli
- Subject: Cityscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers growing off the sides of buildings in a village.
Artist Guido Borelli da Caluso was born in 1952, in Caluso, Italy at the foothills of the Italian Alps. Born into an artistic family, (his grandfather was a woodcarver and furniture maker, and his paternal uncle and aunt paint) young Guido first discovered painting somewhere between the ages of 4 to 6 years old. With the encouragement of his family, Guido�s first art challenge came at age 13 in the form of a public award. Although he did not win this art award, he continued to make artistic strides, and had his first personal art exhibit at the young age of 17. He received his art training at Accademia Albertina, in Turin, which was founded in 1672, at the special request of the King. Beginning with Guido�s first exhibition at the Ars Plauda Gallery in Turin, Italy in 1969, he has continued to have exhibitions around the world in Catania, Uruguay, Holland, Egypt, United Kingdom, Malta, Norway, Germany, United States, Spain, USSR, Bulgaria, France, Poland, Costa Rica, Kenya, Ethiopia, and Japan. In addition to these rotating exhibitions, he has permanent exhibitions at Robert Paul Gallery Gallery in Stowe, Vermont Galleria Bella in New Orleans, LA, Galerie Art Passion in St. Paul de Vence, France and at the Galleria d�arte Portofino in Portofino, Italy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- TRADEMARK FINE ART Silvia Vassileva 'Expressive Pale Floral' Canvas Art, 12x19 (WAP11985-C1219GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24 (ALI36503-C1224GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Summers Song' Canvas Art, 18x18 (ALI15586-C1818GG)
- TRADEMARK FINE ART Meadowpaint 'Elderly Santa Portrait' Canvas Art, 14x19 (ALI43516-C1419GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- Trademark Fine Art Wall Art & Decor