Guercino 'Death Of Cleopatra' Canvas Art, 24x32
Mfr # AA00340-C2432GG
Zoro # G101338894
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Subject People
- Artist Guercino
Product Information
- Brand Trademark Fine Art
- MFR # AA00340-C2432GG
- Zoro # G101338894
- UPC # 192055050458
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Subject | People |
Artist | Guercino |
Description
- Artist: Guercino
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman posed on a bed in a dark scene.
Giovanni Francesco Barbieri, born 1591 and died 1666, was an Italian painter in the Baroque style as well as a draftsman for the region of Emilia. His work was mostly active in the regions of Rome and Bologna. His early style was much more natural in comparison to his later work that can be describes as very classical.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- TRADEMARK FINE ART Albert Williams 'December's Wonderland' Canvas Art, 24x32 (BL01857-C2432GG)
- TRADEMARK FINE ART Bouguereau 'A Young Girl Defending Herself against Eros' Canvas Art, 22x32 (AA01658-C2232GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19 (WAP04979-C1219GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- Trademark Fine Art Wall Art & Decor