Grace Popp 'Vivacious Bloom II' Canvas Art, 24x32
Mfr # WAG16466-C2432GG
Zoro # G301658105
Key Features
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG16466-C2432GG
- Zoro # G301658105
- UPC # 194189254733
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Grace Popp
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers painted over a light background.
Prominent Colors: Tan, Pink, Red, Yellow, Green, Wine, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- GUEST ROOM 80 x 76 x 14 in. King Size EnForce Platform Bed Base (GU2588974)
- TRADEMARK FINE ART David Galchutt 'Hoot' Canvas Art, 22x32 (ALI46975-C2232GG)
- TRADEMARK FINE ART Rio 'Moonlight in Key Largo' Canvas Art, 24x32 (MA0185-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather Souvenir' Canvas Art, 6x19 (ALI30107-C619GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown II' Canvas Art, 24x24 (ALI4494-C2424GG)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 24x24 (WAG16344-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Breeze Xii With Teal' Canvas Art, 35x35 (WAP05058-C3535GG)
- 123 CREATIONS 123 Creations C201Y.7.5 inch Carolyn Yellow Tassel (C201Y.7.5)
- Trademark Fine Art Wall Art & Decor