Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19
Mfr # WAG06204-C1419GG
Zoro # G801610528
Key Features
- Subject Floral
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG06204-C1419GG
- Zoro # G801610528
- UPC # 193420202410
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Floral |
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Grace Popp
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features five pink flowers in a blue pot.
Prominent Colors: White, Tan, Turquoise, Pink, Green, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Chair I Sit' Canvas Art, 24x24 (WAP08582-C2424GG)
- TRADEMARK FINE ART Moises Levy 'Mobil Homes' Canvas Art, 14x19 (ALI23342-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47 (WAP12153-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Charlsie Kelly 'Maybelline' Canvas Art, 35x47 (ALI40958-C3547GG)
- NEXT INNOVATIONS 36" Bald Eagle Metal Wall Art (101410051-BALDEAGLE)
- Trademark Fine Art Wall Art & Decor