Grace Popp 'Kentucky Sky II' Canvas Art, 18x18
Mfr # WAG14439-C1818GG
Zoro # G701644517
Key Features
- Style Rustic
- Subject Landscape
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG14439-C1818GG
- Zoro # G701644517
- UPC # 193420829532
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Rustic |
Subject | Landscape |
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Grace Popp
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red barn on the right side of a green landscape.
Prominent Colors: White, Tan, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- ELECTROLUX Drum Bearing (131825900)
- ZORO SELECT Clock, Wall, Lcd Day/Dte, Gray (625-195)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'New York City Blue Teal Skyline' Canvas Art, 30x47 (MT01512-C3047GG)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle I' Canvas Art, 35x47 (WAG14331-C3547GG)
- TRADEMARK FINE ART Bill Bell 'San Francis De Assisi' Canvas Art, 30x47 (ALI25743-C3047GG)
- TRADEMARK FINE ART Carla Sonheim 'Fairy On Hare' Canvas Art, 18x18 (WAG01911-C1818GG)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- Trademark Fine Art Wall Art & Decor