Grace Popp 'Horizon Whisper Ii' Canvas Art, 14x19
Mfr # WAG11579-C1419GG
Zoro # G001642145
Key Features
- Style Modern & Contemporary
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11579-C1419GG
- Zoro # G001642145
- UPC # 193420529333
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Grace Popp
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract forest landscape over white.
Prominent Colors: White, Grey, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Phrenology Book Page' Canvas Art, 18x24 (WAG09746-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Folding Hunting Knife' Canvas Art, 35x47 (ALI22127-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Sea Life One' Canvas Art, 20x47 (WAP04996-C2047GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- TRADEMARK FINE ART Eric Joyner 'On Tiger Mountain' Canvas Art, 35x47 (ALI1035-C3547GG)
- TRADEMARK FINE ART Fab Funky 'Sheep with Vase of Flowers Book Print' Canvas Art, 14x19 (WAG18879-C1419GG)
- Trademark Fine Art Wall Art & Decor