Grace Popp 'Graphite Botanical Study I' Canvas Art, 35x47
Mfr # WAG04716-C3547GG
Zoro # G101583607
Key Features
- Style Modern & Contemporary
- Artist Grace Popp
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG04716-C3547GG
- Zoro # G101583607
- UPC # 193420056709
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Grace Popp |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Grace Popp
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white flower in the center of the frame.
Prominent Colors: White, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- TRADEMARK FINE ART Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19 (PL0216-C1219GG)
- TRADEMARK FINE ART James W. Johnson 'Lemur' Canvas Art, 18x24 (ALI36369-C1824GG)
- TRADEMARK FINE ART Carissa Luminess 'Joy Bubble' Canvas Art, 8x24 (ALI25775-C824GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 22x32 (ALI15243-C2232GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- TRADEMARK FINE ART Joseph Farquharson 'The Sun had Closed a Winter's Day' Art, 35x47 (BL0132-C3547GG)
- Trademark Fine Art Wall Art & Decor