Grace Popp 'Cyanotype Feathers I' Canvas Art, 14x14
Mfr # WAG06090-C1414GG
Zoro # G301611896
Key Features
- Subject Still Life
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG06090-C1414GG
- Zoro # G301611896
- UPC # 193420197853
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Still Life |
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Grace Popp
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three white feathers over a blue background.
Prominent Colors: Blue, Light Blue, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Shoreline Spirits' Canvas Art, 24x47 (ALI7776-C2447GG)
- TRADEMARK FINE ART Edgar Degas 'Two Dancers, Half Length' Canvas Art, 24x32 (IC00486-C2432GG)
- TRADEMARK FINE ART Pierre Leclerc 'Connemara Ireland' Canvas Art, 30x47 (PL0022-C3047GG)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- CAROLINES TREASURES Miniature Pinscher Welcome Wall or Door Hanging Prints (BB8323DS812)
- Trademark Fine Art Wall Art & Decor