Grace Popp 'Bathroom Dos Ii' Canvas Art, 24x24
Mfr # WAG04989-C2424GG
Zoro # G501583610
Key Features
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Artist Grace Popp
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG04989-C2424GG
- Zoro # G501583610
- UPC # 193420116977
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Grace Popp |
Style | Modern & Contemporary |
Description
- Artist: Grace Popp
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three white words over a blue background.
Prominent Colors: White, Light Blue, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- TRADEMARK FINE ART Claude Monet 'Coup De Vent, 1881 ' Canvas Art, 24x32 (BL02379-C2432GG)
- TRADEMARK FINE ART Howard Robinson 'Happy Moose' Canvas Art, 14x19 (ALI24014-C1419GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- VASER DESIGNS Resin MDF Wall Plaque (VA3002428)
- Trademark Fine Art Wall Art & Decor