Giuseppe Damico 'Cheetah' Canvas Art, 12x19
Mfr # 1X09920-C1219GG
Zoro # G801330556
Key Features
- Artist Giuseppe Damico
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X09920-C1219GG
- Zoro # G801330556
- UPC # 194189155795
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Giuseppe Damico |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Giuseppe Damico
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of cheetah in the center of a green landscape.
Prominent Colors: Green, Grey, Tan, Brown, White, Black
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- MANITOWOC Fan Cycling Control (000013508)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Jeanette Vertentes 'Color Celebration' Canvas Art, 35x35 (WAP11316-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'Spanish Dance' Canvas Art, 18x24 (DLG01013-C1824GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART Melinda Hipsher 'Snowman Green Bird' Canvas Art, 18x18 (ALI31273-C1818GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Beekeeper' Canvas Art, 35x47 (ALI15676-C3547GG)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- Trademark Fine Art Wall Art & Decor