Trademark Fine Art

Gigi Begin 'Ear Of Corn' Canvas Art, 12x24


product price: $34.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Rustic
  • Subject Cuisine
  • Artist Gigi Begin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Rustic
Subject Cuisine
Artist Gigi Begin

Description

  • Artist: Gigi Begin
  • Subject: Cuisine
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a husk of corn in the center of the frame.

The joy and inspiration realized when creating art has alway been present in Gigi�s personal endeavors and professional career. As a graduate from The Fashion Institute of Technology Gigi combined her keen sense of color and style with the craft of fashion design which led to a successful and rewarding career as a fashion designer. Inspired by the natural world Gigi began working with various media and found a fondness for painting on wooden surfaces. Blending her refined style with the rustic characteristics of the wood Gigi creates unique works of art that lend themselves to a broad range of decor and product applications. Inspired and ever curious, Gigi continues to seek new subject matter and surface to paint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.