Trademark Fine Art

Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19


product price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
  • Style Modern & Contemporary
  • Artist Geraldine Aikman
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Still Life
Style Modern & Contemporary
Artist Geraldine Aikman

Description

  • Artist: Geraldine Aikman
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three homes in a row in front of the water.

As an illustrator, Geraldine has had many years of experience in the greeting card and giftware design fields, always working on new ideas and a wide array of subject matter. She creates several decorative styles for villages, Santas, contemporary and fun animals, and a line of food, wine & chef-related artwork. She is also skilled on the Mac and loves to edit photographs in Photoshop.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.