Geno Peoples 'Romantic Christmas' Canvas Art, 24x47
Mfr # ALI19599-C2447GG
Zoro # G101403417
Key Features
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Geno Peoples
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19599-C2447GG
- Zoro # G101403417
- UPC # 192055391735
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 24 in x 47 in |
Details
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Geno Peoples |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a building on the right side of the frame over a bridge.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- TRADEMARK FINE ART Maria Rytova 'Christmas Bright Composition 5' Canvas Art, 24x24 (ALI31228-C2424GG)
- TRADEMARK FINE ART Joanne Porter 'Holiday Amaryllis' Canvas Art, 14x19 (ALI30453-C1419GG)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06947-CCD German Christmas Songs (FW-06947-CCD)
- Trademark Fine Art Holiday Decor