Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19
Mfr # ALI35120-C1019GG
Zoro # G301434686
Key Features
- Style Modern & Contemporary
- Subject Still Life
- Artist Geno Peoples
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI35120-C1019GG
- Zoro # G301434686
- UPC # 192664268657
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Still Life |
Artist | Geno Peoples |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Geno Peoples
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a car and a boat sitting at the end of a bridge.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, White (24085)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- TRADEMARK FINE ART Steven Romm 'Beach Lane Wainscott Beach' Canvas Art, 12x19 (WAG10247-C1219GG)
- TRADEMARK FINE ART Jill Sands 'Dog Portrait Dobie' Canvas Art, 35x47 (WAG03454-C3547GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold VII' Canvas Art, 18x18 (WAP0536-C1818GG)
- 123 CREATIONS 123 Creations C393R Fluer de Lis-Red hand painted tassel (C393R)
- Trademark Fine Art Wall Art & Decor