Geno Peoples 'Blessed' Canvas Art, 14x19
Mfr # ALI19472-C1419GG
Zoro # G401400758
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Geno Peoples
- Subject Landscape
- Style Cottage / Country
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19472-C1419GG
- Zoro # G401400758
- UPC # 192055386519
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Geno Peoples |
Subject | Landscape |
Style | Cottage / Country |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a boat floating in the water in the center of the frame.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The Web Chair (B580)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- TRADEMARK FINE ART The Macneil Studio 'Cow And Calf' Canvas Art, 12x19 (ALI8694-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- TRADEMARK FINE ART Incredi 'Purple Fragility' Canvas Art, 12x19 (ALI35974-C1219GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 35x47 (WAG13071-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Halloween Graveyard 3' Canvas Art, 14x19 (ALI37255-C1419GG)
- TRADEMARK FINE ART Raphael 'School of Athens' Canvas Art, 24x32 (ALI10056-C2432GG)
- 123 CREATIONS 123 Creations C201Y.7.5 inch Carolyn Yellow Tassel (C201Y.7.5)
- Trademark Fine Art Wall Art & Decor