Trademark Fine Art

Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19


product price: $31.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Cottage / Country
  • Artist Geno Peoples
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Style Cottage / Country
Artist Geno Peoples
Product Type Gallery-Wrapped Canvas Art
Subject Animals

Description

  • Artist: Geno Peoples
  • Subject: Animals
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two horses pulling a sleigh through the snow.

Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.