Geno Peoples 'A Time Remembered' Canvas Art, 14x19
Mfr # ALI19590-C1419GG
Zoro # G201402761
Key Features
- Subject Landscape
- Style Cottage / Country
- Artist Geno Peoples
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19590-C1419GG
- Zoro # G201402761
- UPC # 192055391346
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Landscape |
Style | Cottage / Country |
Artist | Geno Peoples |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the interior of a shop on the left side of the frame.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Sea Life One' Canvas Art, 20x47 (WAP04996-C2047GG)
- TRADEMARK FINE ART Patrick Sullivan 'Guitars Electric' Canvas Art, 24x32 (ALI45366-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Sue Davis 'Summer Magic Abstract Modern' Canvas Art, 10x19 (ALI44137-C1019GG)
- Trademark Fine Art Wall Art & Decor