Trademark Fine Art

Gauguin 'The Seed of the Areoi' Canvas Art, 24x32


product price: $54.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Traditional
  • Product Type Gallery-Wrapped Canvas Art
  • Subject People
  • Artist Gauguin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Style Traditional
Product Type Gallery-Wrapped Canvas Art
Subject People
Artist Gauguin

Description

  • Artist: Gauguin
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a woman sitting over a dark sky.

Prominent Colors: Blue, Black, Brown, Red, Purple, Grey

Eugene Henri Paul Gauguin� was a French�post-Impressionist�artist. Unappreciated until after his death, Gauguin is now recognized for his experimental use of color and�Synthetist�style that were distinctly different from�Impressionism. Toward the end of his life, he spent ten years in�French Polynesia, and most of his paintings from this time depict people or landscapes from that region.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.