Trademark Fine Art

Gail Goodwin 'By The Seashore Beach' Canvas Art, 24x32


product price: $58.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject People
  • Artist Gail Goodwin
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject People
Artist Gail Goodwin
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Gail Goodwin
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two kids sitting next to each other on a beach.

Digital photography and digital imaging, what sets Gail apart from her photoshop counterparts is her use of traditional techniques, transforming each photograph into an undeniably unique portrait. She paints every photograph by hand with transparent Marshall Oil Paints, giving the piece of art a translucent and classical quality. Each image allows you to be swept away to imagine a story behind it. Gail�s body of work has created photos bursting with love, power and fun that grows out of family and friendship. Her youthful subjects embody the spirit of freedom and the celebration to be ourselves. Her photos are a reminder to laugh, love and to embrace the gift of friendship and belonging.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.