Trademark Fine Art

Gabi Ger 'Oil Paint' Canvas Art, 24x32


product price: $56.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Abstract
  • Style Bold & Eclectic Modern
  • Artist Gabi Ger
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Abstract
Style Bold & Eclectic Modern
Artist Gabi Ger
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Gabi Ger
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features bold colorful paint in a gray abstract scene.

I am an Hungarian-born Israeli artist. I live and work in the center of Tel Aviv. I am so lucky, because my livelihood and my favorite activity is one and the same. When I paint, time and space are disappearing. The only existing reality is the action and interaction between me, the materials, paints, colors, and shapes. I like to use vivid, bright colors. I love the varieties of shapes, sizes, colors. I work quickly and vigorously. I work dynamically, but as part of my working method, after a few days I bring out the picture again to emphasize/highlight certain details .

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.