Trademark Fine Art

Fusion Idol Arts 'Living Radiance' Canvas Art, 30x47


product price: $88.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Figurative
  • Artist Fusion Idol Arts
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Subject Figurative
Artist Fusion Idol Arts
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Fusion Idol Arts
  • Subject: Figurative
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a statue of buddha with a pink flower over it.

Fusion Idol Arts encompasses the creations of New Mexico artist Christopher Beikmann. Beikmanns work is truly an East meets West global fusion of imagery and ideas. His digital artworks are unique in that he has traveled the world photographing flora, fauna, religious idols, and architecture to create many of his original collage works. Each collage is digitally created from layering and painting photography with hand illustration.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.