Funked Up Art 'Merry Christmas Tree' Canvas Art, 12x19
Mfr # ALI34844-C1219GG
Zoro # G001429135
Key Features
- Artist Funked Up Art
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34844-C1219GG
- Zoro # G001429135
- UPC # 192664257613
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Funked Up Art |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Style | Eclectic |
Description
- Artist: Funked Up Art
- Subject: Seasonal
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Christmas tree over an abstract background.
Ive never thought of myself as an "artist"... .. Im just a gal having fun playing with bits of paper and paint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Toe Kick Plate (154745503)
- REGENCY 16 D X 69 W X 0.5 H, Black, Metal (MMP7216BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21W/W)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Christmas Village' Canvas Art, 14x19 (ALI41062-C1419GG)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- TRADEMARK FINE ART Mary Urban 'Lovely Llamas Christmas Vi' Canvas Art, 8x19 (WAP10056-C819GG)
- TRADEMARK FINE ART Geno Peoples 'White Christmas' Canvas Art, 10x19 (ALI19586-C1019GG)
- NEARLY NATURAL 28 in. Iced Pine Cone Swag (4886)
- Trademark Fine Art Holiday Decor