Funked Up Art 'Be Unique' Canvas Art, 18x24
Mfr # ALI34743-C1824GG
Zoro # G501430068
Key Features
- Subject Animals
- Artist Funked Up Art
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34743-C1824GG
- Zoro # G501430068
- UPC # 192664253585
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Animals |
Artist | Funked Up Art |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Funked Up Art
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange and red cat in the center of the frame.
Ive never thought of myself as an "artist"... .. Im just a gal having fun playing with bits of paper and paint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- BESTAR L Shaped Desk, 65" D, 62.6" W, 62.8" H, Bark Gray, Melamine (88420-47)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART Farida Zaman 'Folk Floral Iii' Canvas Art, 14x14 (WAP04558-C1414GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 12x19 (ALI10039-C1219GG)
- TRADEMARK FINE ART RUNA 'Fish With Green Eyes' Canvas Art, 22x32 (ALI21571-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- NEXT INNOVATIONS Large Butterfly Metal Wall Art Scarlett (101410007-SCARLETT)
- Trademark Fine Art Wall Art & Decor