Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35
Mfr # IC01894-C3535GG
Zoro # G101533534
Key Features
- Subject People
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Frederic Leighto
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC01894-C3535GG
- Zoro # G101533534
- UPC # 194189240934
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | People |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Frederic Leighto |
Description
- Artist: Frederic Leighto
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in an orange dress in the center of the frame.
Prominent Colors: Orange, Tan, Brown, Wine
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'El Rey' Canvas Art, 24x24 (ALI15159-C2424GG)
- TRADEMARK FINE ART Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32 (IC00809-C1432GG)
- TRADEMARK FINE ART Cora Niele 'Street Lamps And Eiffel Tower' Canvas Art, 12x19 (ALI11073-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'Pinball' Canvas Art, 16x24 (ALI09648-C1624GG)
- CAROLINES TREASURES 6 x 6 in. English Spot Rabbit Love Wall or Door Hanging Prints (CK5388DS66)
- Trademark Fine Art Wall Art & Decor