Trademark Fine Art

Frans Francken the Younger 'The idolatry of Solomon' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Frans Francken the Younger
  • Product Type Gallery-Wrapped Canvas Art
  • Style Traditional
  • Subject People
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Frans Francken the Younger
Product Type Gallery-Wrapped Canvas Art
Style Traditional
Subject People

Description

  • Artist: Frans Francken the Younger
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people praying around a statue in a room.

Prominent Colors: Brown, Black, Tan

Frans Francken the Younger� was a�Flemish�painter�and the best-known member of the large�Francken�family of artists. Francken created altarpieces and painted furniture panels, but his reputation chiefly relies on his small and delicate cabinet pictures with historical, mythological, or allegorical themes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.