Francois Boucher 'The bird catchers' Canvas Art, 18x18
Mfr # AA01380-C1818GG
Zoro # G101342297
Key Features
- Artist Francois Boucher
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01380-C1818GG
- Zoro # G101342297
- UPC # 194189217141
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Francois Boucher |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Traditional |
Description
- Artist: Francois Boucher
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of woman catching birds.
Prominent Colors: Grey, Teal, Green, Black, Brown, Tan
Francois Boucher� was a French�painter, draughtsman and etcher, who worked in the�Rococo�style. Boucher is known for his idyllic and voluptuous paintings on classical themes, decorative allegories, and�pastoral�scenes. He was perhaps the most celebrated painter and decorative artist of the 18th century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD RUG GALLERY Sky Collection Bohemian Geometric Area Rug 2'x3'Blue (244BLUE2X3)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- TRADEMARK FINE ART Grace Popp 'Kentucky Sky II' Canvas Art, 18x18 (WAG14439-C1818GG)
- TRADEMARK FINE ART D. Rusty Rust 'Clown Portrait' Canvas Art, 18x24 (ALI25943-C1824GG)
- TRADEMARK FINE ART Milan Malovrh 'Play Ground' Canvas Art, 12x19 (1X07346-C1219GG)
- TRADEMARK FINE ART Zwart 'Flamingo Transparent' Canvas Art, 24x32 (ALI23533-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 35x35 (WAP10790-C3535GG)
- TRADEMARK FINE ART Edward Hopper 'Nighthawks' Canvas Art, 12x24 (AA01296-C1224GG)
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- Trademark Fine Art Wall Art & Decor