Fiona Stokes-Gilbert 'Wine Chalkboard III' Canvas Art, 14x14
Mfr # ALI13665-C1414GG
Zoro # G901357392
Key Features
- Subject Cuisine
- Product Type Gallery-Wrapped Canvas Art
- Artist Fiona Stokes-Gilbert
- Style Mid-Century Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI13665-C1414GG
- Zoro # G901357392
- UPC # 191344890768
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Cuisine |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Fiona Stokes-Gilbert |
Style | Mid-Century Modern |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Cuisine
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a glass of Chablis on the right side of the frame.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave I' Canvas Art, 14x14 (WAP07778-C1414GG)
- TRADEMARK FINE ART David Galchutt 'Floral Tapestry' Canvas Art, 24x32 (ALI46756-C2432GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- TRADEMARK FINE ART Pablo Esteban 'Tuscan Landscape 1' Canvas Art, 14x19 (ALI45242-C1419GG)
- TRADEMARK FINE ART Claude Monet 'Fruit Pickers' Canvas Art, 18x24 (BL0934-C1824GG)
- 123 CREATIONS 123 Creations CB002 Leopard-Beige hand painted tassel (CB002)
- Trademark Fine Art Wall Art & Decor