Fiona Stokes-Gilbert 'St. Patrick’s Day' Canvas Art, 12x19
Mfr # ALI13517-C1219GG
Zoro # G101365296
Key Features
- Style Modern & Contemporary
- Artist Fiona Stokes-Gilbert
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI13517-C1219GG
- Zoro # G101365296
- UPC # 191344884842
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Fiona Stokes-Gilbert |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape showing a pot of gold at the end of a rainbow.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- TRADEMARK FINE ART Ron Parker 'The Hanging Basket' Canvas Art, 18x24 (ALI32402-C1824GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 10x32 (ALI1027-C1032GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32 (DLG0094-C2432GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- Trademark Fine Art Wall Art & Decor