Trademark Fine Art

Fiona Stokes-Gilbert 'Pansy Basket' Canvas Art, 30x47


product price: $94.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Fiona Stokes-Gilbert
  • Subject Floral
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Fiona Stokes-Gilbert
Subject Floral
Style Modern & Contemporary

Description

  • Artist: Fiona Stokes-Gilbert
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a long basket of flowers in the center of the frame.

Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.