Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18
Mfr # ALI13599-C1818GG
Zoro # G401361936
Key Features
- Subject Cuisine
- Artist Fiona Stokes-Gilbert
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI13599-C1818GG
- Zoro # G401361936
- UPC # 191344888130
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Cuisine |
Artist | Fiona Stokes-Gilbert |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three large peppers in the center of the frame.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- TRADEMARK FINE ART Albena Hristova 'Spring Abstracts Florals II' Canvas Art, 14x19 (WAP02516-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 14x14 (ALI4910-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- TRADEMARK FINE ART Robert Oates 'Smoky Cape' Canvas Art, 12x19 (1X07973-C1219GG)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14 (ALI22466-C1414GG)
- Trademark Fine Art Wall Art & Decor