Fiona Stokes-Gilbert 'Coastal Blues II' Canvas Art, 16x47
Mfr # ALI13742-C1647GG
Zoro # G401364814
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Fiona Stokes-Gilbert
- Style Nautical
Product Information
- Brand Trademark Fine Art
- MFR # ALI13742-C1647GG
- Zoro # G401364814
- UPC # 191344893851
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 47 in |
Details
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Fiona Stokes-Gilbert |
Style | Nautical |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Still Life
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sea star at the bottom of the frame with a phrase above it.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cal-Berkeley Puff Pillow (117-813)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Aquatic Coffee Break' Canvas Art, 14x19 (ALI46992-C1419GG)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance I' Canvas Art, 12x19 (WAP00671-C1219GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- TRADEMARK FINE ART Alfredo Yanez 'Puerto Madero Buenos Aires' Canvas Art, 30x47 (1X01470-C3047GG)
- UNION PRODUCTS Union Products 177991 24 in. Gingerbread Statue (177991)
- Trademark Fine Art Wall Art & Decor