Farida Zaman 'Holiday Wreath I' Canvas Art, 18x18
Mfr # WAP04843-C1818GG
Zoro # G901671832
Key Features
- Artist Farida Zaman
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP04843-C1818GG
- Zoro # G901671832
- UPC # 192664440008
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Farida Zaman |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Farida Zaman
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features joy in the center of a wreath.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- AMERICAN TIME 12" Analog Wall Clock, Black (R54BHSD989G)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TRADEMARK FINE ART Holli Conger 'Christmas Collage 3' Canvas Art, 35x47 (ALI47229-C3547GG)
- TRADEMARK FINE ART Hello Angel 'Christmas Tree Mandala' Canvas Art, 18x18 (ALI2863-C1818GG)
- TRADEMARK FINE ART Fab Funky 'Yellow Labrador, Christmas Tree Costume' Canvas Art, 18x24 (WAG00455-C1824GG)
- TRADEMARK FINE ART Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24 (WAP09047-C1824GG)
- TRADEMARK FINE ART Anne Yvonne Gilbert 'Father Christmas With Toys' Canvas Art, 12x19 (ALI38102-C1219GG)
- LEMAX CAMP HAMMCK&GNGRBRD TRCK (A3202)
- Trademark Fine Art Holiday Decor