Ethan Harper 'Ua Ch Mid Century Furniture Iii' Canvas Art, 35x35
Mfr # WAG01105-C3535GG
Zoro # G101612963
Key Features
- Subject Abstract
- Artist Ethan Harper
- Style Industrial
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG01105-C3535GG
- Zoro # G101612963
- UPC # 192664941055
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Abstract |
Artist | Ethan Harper |
Style | Industrial |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ethan Harper
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an architectural sketch of a mid-century modern chair.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- TRADEMARK FINE ART Lantern Press 'Amish 2' Canvas Art, 16x24 (ALI09530-C1624GG)
- TRADEMARK FINE ART Sher Sester 'Riding Boot Words' Canvas Art, 12x19 (ALI20830-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Hidden Waters' Canvas Art, 35x35 (ALI14072-C3535GG)
- TRADEMARK FINE ART Vincent van Gogh 'Wheatfield with Crows' Canvas Art, 10x19 (AA01298-C1019GG)
- TRADEMARK FINE ART Hung Tsui 'A Cheetah Standing On The Dry Tree' Canvas Art, 24x47 (1X14462-C2447GG)
- FOREVER COLLECTIBLES Florida State Seminoles Zombie Figurine Bank (8784951895)
- Trademark Fine Art Wall Art & Decor